1 PLY BATH TISSUE 3.45X2000 12/CA
1 PLY BATH TISSUE 3.45X2000 12/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduce maintenance time and run outs with jumbo bath tissue
- Combines strength and softness to provide a quality product for high-traffic areas, such as public facilities, schools and foodservice
- Green Seal certified and made with 100% recycled fiber, this bath tissue is as environmentally friendly as it is affordable
- Color: White
- Size: 39/20" x 2000'
- Single ply
Specifications
- Application:
- Industrial, Restrooms, Retail
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 2000 ft
- Package Quantity:
- Case of 12
- Weight:
- 24.6 lb
- Width:
- 3-9/20 in