3-1/2 x 1900 ft. in. 2-ply Bath Tissue in White (Case of 80)
3-1/2 x 1900 ft. in. 2-ply Bath Tissue in White (Case of 80)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long lasting jumbo bath tissue means fewer changes, less maintenance and better control of paper waste
- Designed to maximize performance and convenience while minimizing overall costs
- Offers affordable softness for all of your high-traffic restroom needs
- Size: 3-1/2" x 1900'
- Ideal for high-traffic restrooms across foodservice, retail shops, industrial settings and schools
- Color: White
- Made from 100% recycled fiber and Green Seal certified
- Provides the strength and softness you desire, all at an affordable cost
- 2-ply
Specifications
- Application:
- Industrial, Restrooms, Retail
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 1900 ft
- Package Quantity:
- Case of 6
- Weight:
- 21.4 lb
- Width:
- 3-1/2 in