9-1/2 in. Breast Cancer Multifold Towel in Pink (Case of 16)
9-1/2 in. Breast Cancer Multifold Towel in Pink (Case of 16)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from 100% recycled fiber and a minimum of 50% post-consumer material
- Whitened without chlorine
- Pink hand towels for the Away-from-Home market to honor the Breast Cancer Awareness Month
- Towel type: Multifold
- Size: 9-1/10" x 9-1/2"
- Manufactured with 5 times less water than the North American industry average
- Use a non-harmful dye
Specifications
- Color Finish Name:
- Pink
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9-1/2 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/10 in