Center-pull Paper Towel (600 Sheets Per Roll, 6 Rolls per Case)
PRO Select™ Center-pull Paper Towel (600 Sheets Per Roll, 6 Rolls per Case)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center pull paper towels one-at-a-time dispensing provides protection from cross-contamination and germs
- Certified Green Seal made out of 100% recycled fibers, 50% post-consumer content
- High-capacity pull towels provide absorbency and reduce waste in every economical sheet, and for any size spill
- Size: 11 x 7.3 in (27.9 cm x 18.5 cm)
- Ply: 2
- Color: White
- Paper towel for small facility and production floor to high-traffic public venues
Specifications
- Collection:
- PRO Select™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 11 in
- Material:
- Paper
- Package Quantity:
- 600 Sheets per Roll, 6 Rolls per Case
- Weight:
- 16.2 lb
- Width:
- 7-3/10 in