Mechanical No-touch Roll Towel Dispenser in Black
PRO Tandem™ Mechanical No-touch Roll Towel Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish design and convenient see-through window make it easy to see when it's time to reload
- Built-in stub roll feature diminishes unused paper waste by finishing the first roll before seamlessly transitioning to the next
- Mechanical no-touch dispenser reduces labor cost and consumption with single sheet dispensing
- Size: 11-1/5" x 15-1/5" x 9" (28.4 x 38.6 x 22.9 cm)
- Color: Black
- Customize your window insert by using our free online design tool, On Display™
Specifications
- Collection:
- PRO Tandem™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 16-1/10 in
- Length:
- 11-9/10 in
- Product Type:
- Roll Towel Dispenser
- Width:
- 9-9/10 in