Centerpull Twister Hand Towel Dispenser in Grey
Universal Centerpull Twister Hand Towel Dispenser in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction protects towels from cross-contamination in kitchens and looks great with any décor
- Always know when you're running low with the convenient transparent design
- The hygienic and stylish center pull dispenser controls paper release, significantly reducing unnecessary consumption
- Dimensios: 9-1/2" x 10-1/5" x 12-1/5"
- Color: Grey
- With one hand, easily load the self-threading center pull towels into the large capacity dispenser and through the convenient "cut-away" nozzle
Specifications
- Application:
- Kitchen
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9-3/5 in
- Height:
- 12-1/25 in
- Installation Type:
- Wall Mount
- Weight:
- 3.4 lb
- Width:
- 10-1/10 in