Mechanical Touchless Roll Towel Dispenser in Black
This product has been replaced by
Manufacturer Part #T7400TBK
Universal Mechanical Touchless Roll Towel Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces tabbing and controls release of paper
- Handles all 8 inch Cascades PRO universal roll towels and has a stub roll feature to minimize waste
- Mechanical no-touch roll towel dispenser minimizes cross contamination
- Size: 12-1/4" x 9-1/5" x 15-4/5" (31.1 x 23.4 x 40.1 cm)
- Color: Black
Specifications
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/10 in
- Height:
- 12-3/5 in
- Installation Type:
- Wall Mount
- Product Type:
- Roll Towel Dispenser
- Weight:
- 7.4 lb
- Width:
- 16-3/5 in