1 in. Cast Bronze Union FNPT x FNPT 175 psi Backflow Preventer
BF Series 1 in. Cast Bronze Union FNPT x FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Cash Acme BF Series dual check valve with integrated SharkBite connections prevents polluted water from entering the potable water supply system by preventing the reverse flow of water into supply lines, and is constructed of a cast bronze body and brass union inlet connection
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- BF Series
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-11/32 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Disc Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Width:
- 2-3/32 in