3/4 in. 400 psi Bronze Union Sweat x Sweat Pressure Regulating Valve
EB-45 3/4 in. 400 psi Bronze Union Sweat x Sweat Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modular cartridge design reduces the number of parts requiring service
- Rugged bronze body
- Compact pressure reducing and regulating valves
- Certified to ASSE Standard 1003 and CSA Standard B356. Listed by IAPMO and ASSE and certified lead free complying with NSF 372
- By-pass mechanism integral with the cartridge
- Every valve is tested for performance prior to shipping
- Assembled and tested in the USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-45
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- FM Approved:
- No
- Height:
- 5-3/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-13/50 in
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.6 to 82.2 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve