1/2 in. Bronze MNPT x FNPT 125# Relief Valve
FWL 1/2 in. Bronze MNPT x FNPT 125# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The FWL-2 is a pressure only safety relief valve designed specifically for the protection of hot water supply systems where over-pressure conditions are likely to occur as a result of thermal expansion
- Completely automatic, the FWL-2 relief valve reseats after pressure relief
- The safety relief valve may be installed directly on the tank or in a tee and is appropriate for either side (hot or cold) of the water heater
- The FWL-2 is fitted with a bronze body, brass and stainless steel internal parts, a silicone seat disc and a stainless steel pressure spring
- The FWL-2 valve is compact and economical
- The standard factory relief settings for 1/2 in and 3/4 in are 75, 125 or 150 psi
Documents
Specifications
- ANSI:
- ANSI Z21.22
- CSA Certified:
- CSA 4.4
- Collection:
- FWL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber
- Material Type:
- Silicone
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Hot Water
- Size:
- 500000 Btu/h
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve