3/4 in. Sweat Thermostat Mixing Valve

You last purchased this on
 
Cash Acme

Heatguard® 110-D Series 3/4 in. Sweat Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cash Acme

Heatguard® 110-D Series 3/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #C24502
  • Item #4663564
  • Manufacturer Part #24502
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows the water heater to be set at 140°F (60°C) or higher: Greater effective hot water volume yields less chance of Legionella within the cylinder
  • Every valve is tested for performance prior to shipping: Specify and install with confidence! Robust, low complexity construction: Superior reliability, improved user safety
  • Certified for distribution and point-of-use applications. Safer hot water from all outlets
  • Adjustable and lockable mechanism: Minimizes unauthorized tampering with valve setting Factory set, locked to maximum 120°F (49°C) Listed by IAPMO, CSA, and ASSE: Inspector friendly, peace of mind!
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1017, ASSE 1069, ASSE 1070
CSA Certified:
CSA B125.3
Collection:
Heatguard® 110-D Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Flow Rate:
20 gpm
Height:
4-1/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-17/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
230 psi
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve