FNPT Bronze 1/2 in. 125 psi BFP Vacuum Breaker
V-101C FNPT Bronze 1/2 in. 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- V-101C
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1/2 in