Multi Function Showerhead in Brushed Nickel
Castile Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multi function showerhead
- Flow Rate: 1.75 gpm (California Energy Commission compliant)
- Easy-to-clean nozzles
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Castile
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Waterfall, Mist
- WaterSense Labeled:
- Yes