10-5/8 in. Cleanout Sanitary Ring and Cover for Sewer

You last purchased this on
 
Castings

10-5/8 in. Cleanout Sanitary Ring and Cover for Sewer

This product requires certification to purchase.
You last purchased this on
 
Castings

10-5/8 in. Cleanout Sanitary Ring and Cover for Sewer

  • Fast #
  • Part #CCO8030CI
  • Item #3986082
  • Manufacturer Part #CO8030CI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
17 in
Diameter - Inside 1:
10-5/8 in
Height:
8 in
Material:
Cast Iron
Product Type:
Cleanout, Ring, Cover
Size:
17 in x 10-5/8 in x 8 in
Waterworks Application:
Sanitary Sewer
Weight:
67 lb