14-3/4 in. Cast Iron Valve Box for #6 Base
14-3/4 in. Cast Iron Valve Box for #6 Base
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 17-1/4 in
- Diameter - Inside 1:
- 14-3/4 in
- Diameter - Inside 2:
- 7 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 39 in - 42 in
- Weight:
- 30 lb