12 x 24 in. Neoprene End Seal Wrap
Model ESW 12 x 24 in. Neoprene End Seal Wrap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model ESW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 12 in x 24 in
- Fitting Type:
- End Seal Wrap
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene, T304
- NSF Certified:
- No
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 1/8 in
- UL Listed:
- No