CCY 40K 80 2 STG VS MPOS FURN 17.5
CCY 40K 80 2 STG VS MPOS FURN 17.5
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.5
- BTU:
- 40000
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal, Downflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- Length:
- 28-3/4 in
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 3 Ton
- Type:
- TS8V2A040M3PCAA
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 94 lb
- Width:
- 14-1/2 in