CCY COND H/P COMM 15S 1.5T R410A GRD
CCY COND H/P COMM 15S 1.5T R410A GRD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.5
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-69/100 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Type:
- ICSH518GKA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 217 lb
- Width:
- 31-19/100 in