16 x 17-1/2 in. No Hole Undermount Cast Iron Bar Sink in White
La Quinta 16 x 17-1/2 in. No Hole Undermount Cast Iron Bar Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- La Quinta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/4 in
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13 in x 14-1/2 in x 9 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 17-1/2 in