21 in. Heat Exchanger Coil
21 in. Heat Exchanger Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU Heat Rating:
- 140000 Btu/h
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 21 in
- Product Type:
- Heat Exchanger
- Width:
- 19 in