3/4 in. Brass FIPS Swing Check Valve
3/4 in. Brass FIPS Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Maxim M225
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve