3/8 in. Four Arm Handle Angle Supply Stop Valve in Polished Chrome
333 3/8 in. Four Arm Handle Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1M
- Collection:
- 333
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Brass
- Handle Type:
- Four Arm
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Angle
- Valve Seat Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve