Two Lever Handle Laundry Faucet in Rough Brass
Two Lever Handle Laundry Faucet in Rough Brass
Frequently Purchased Together
Product Details
- Stems are all brass with a double O-Ring seal and rubber seat washer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Center Size:
- 3-1/2 in
- Faucet Connection:
- Sweat
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 8 in