24 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

You last purchased this on
 
Central Specialties

24 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Central Specialties

24 in. Steel Traditional Coat Rack with 1 in. Hanging Rod in Zinc

  • Fast #
  • Part #CTMK24
  • Item #4869290
  • Manufacturer Part #TMK-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Traditional
  • One inch hanging rod
  • TMK Series
  • Requires Certification

Specifications

Color Finish Name:
Zinc
Length:
24 in
Material:
Steel
Type:
CTMK24