4 x 4 in. Bird Guard in Black
4 x 4 in. Bird Guard in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polypropylene material type
- Available in 6" diameter
- Fits inside InnoFlue® SW and flex end-pipes at terminations
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene