24 x 3 in. Straight Vent Pipe
InnoFlue® 24 x 3 in. Straight Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Duct Size:
- 3 in
- Length:
- 24 in
- Material:
- Plastic
- Product Type:
- Straight Vent Pipe
- Vent Duct Shape:
- Round