75 ft. x 47-1/2 x 1.5 in. Fiberglass Duct Liner in Black
ToughGard® R 75 ft. x 47-1/2 x 1.5 in. Fiberglass Duct Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Machined one?piece brass body provides strength, durability and long?lasting performance
- Oval knurled handle provides a secure grip and smooth on/off operation
- Help control condensation, which helps improve indoor air quality by reducing unwanted moisture
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-423, ASTM C-518, ASTM E-795
- Collection:
- ToughGard® R
- Color Finish Name:
- Black
- Length:
- 75 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R6
- Thickness:
- 1.5 in
- Width:
- 47-1/2 in