8 ft. x 2 in. Plastic Double Sling

You last purchased this on
 
Certex USA

8 ft. x 2 in. Plastic Double Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certex USA

8 ft. x 2 in. Plastic Double Sling

  • Fast #
  • Part #CCX0701268
  • Item #4228028
  • Manufacturer Part #CX070126-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offer outstanding strength with excellent load protection
  • Requires Certification

Documents


Specifications

Length:
8 ft
Lift Capacity:
12400 lb
Material:
Plastic
Material Type:
Nylon
Tool Type:
Web Sling
Width:
2 in