13-1/2 in. 3-Shelf Class B First Aid Cabinet
This product has been replaced by
Manufacturer Part #K622-025
13-1/2 in. 3-Shelf Class B First Aid Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filled with a large variety of high-quality first aid products
- Single-use packaging ensures uncontaminated product for treating injuries
- Application first aid
- Our kits strong latches ensures your first aid supplies are secure and easily accessible
- Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
Documents
Specifications
- ANSI:
- ANSI Z308.1 2015
- Application:
- First Aid
- Depth:
- 5-1/2 in
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Material:
- Metal
- OSHA:
- OSHA 29 CFR 1910.151
- Width:
- 13-1/2 in