Plastic Heat Stress Relief Kit in Red

You last purchased this on
 
Certified Safety

Plastic Heat Stress Relief Kit in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certified Safety

Plastic Heat Stress Relief Kit in Red

  • Fast #
  • Part #CK613040
  • Item #7740526
  • Manufacturer Part #K613-040
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Application first aid
  • Requires Certification

Documents


Specifications

Application:
First Aid
Brand Model Compatibility:
Heat Stress Relief 18
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
3 in
Installation Type:
Wall Mount
Length:
10 in
Material:
Plastic
Material Type:
Poly
Size:
10 in x 7 in x 3 in
Weight:
3.1 lb
Width:
7 in