1-Line Cordless Phone in Black
1-Line Cordless Phone in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five speed dials
- Data port
- Speaker
- One touch voicemail retrieval
- European style
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 9-1/2 in
- Width:
- 6-3/4 in