Desk and Wall Single-Line Speakerphone in Black
Desk and Wall Single-Line Speakerphone in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual NEON/LED message waiting light
- Patented one-touch voice mail retrieval lightbar
- Hold, redial, speaker, mute, and flash keys
- Five year warranty
- Convenient data port
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 9-3/4 in
- Width:
- 8-1/2 in