Cornerstone™ 1/2 in. IPS Pressure Balancing Valve

Part #CFG45312  |  Item #1703452  |  Manufacturer Part #45312

$70.88 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Ceramic disc cartridge
  • Temperature limit stop
  • Cycling valve
  • Ten year limited warranty

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Cornerstone™

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: CC

End Connection 4: CC

End Connections: IPS x CC

Height: 5 in

Material: Brass

Product Type: Pressure Balancing Valve

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No