6 x 1/2 x 3/4 in. MIPT x GHT Wall Hydrant
425 Series 6 x 1/2 x 3/4 in. MIPT x GHT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inlet Connection: 1/2 in and 3/4 in MIP
- Outlet Connection: 3/4 in hose thread
- Made from a heavy-duty, lead-free bronze alloy
- Max pressure - 125 psi
- Quick Turn® Easy on/off operation without letting go of the handle
- Lead-free certified to NSF/ANSI 372 (by IAPMO)
- 3 year limited warranty
- Integral anti-siphon backflow protection – ASSE 1019-A approved, IAPMO certified
- Also available with lock shield and loose key
- Max temperature - 180° F
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019A
- Collection:
- 425 Series
- End Connection 1:
- MIPT
- End Connection 2:
- GHT
- End Connections:
- MIPT x GHT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in
- Width:
- 2-3/4 in
- cUPC Certified:
- Yes