1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant
466 Series 1/2 x 3/4 in. MIPT and Sweat x MGHT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Atmospheric vacuum breaker that prevents backflow of foul water into the household water supply, full size water ways for low pressure loss, durable seals
- Heavy duty lead free brass and copper construction. NSF/ANSI 372 certified lead free by IAPMO
- Features red brass construction
- Max pressure - 125 psi
- 3 year limited warranty
- Lead-free certified to NSF/ANSI 372 (by IAPMO)
- Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-of
- Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal and Quick Turn easy on off operation
- Also available with lock shield and loose key
- Max temperature - 180° F
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019A
- Collection:
- 466 Series
- End Connection 1:
- MIPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MIPT;Sweat x MGHT
- Flow Rate:
- 14 gpm
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in
- cUPC Certified:
- Yes