1/2 in. MIPS and Sweat x MGHT Wall Hydrant
460 Series 1/2 in. MIPS and Sweat x MGHT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019A
- Collection:
- 460 Series
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MIPS;Sweat x MGHT
- IAPMO Listed -:
- Yes
- Length:
- 2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in
- Weight:
- 0.946 lb
- Width:
- 2-3/4 in