Brass 1/2 in. Barbed x Threaded Wall Hydrant
460 Series Brass 1/2 in. Barbed x Threaded Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 460 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Barbed
- End Connection 2:
- Threaded
- End Connections:
- Barbed x Threaded
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Bronze
- Sillcock Type:
- Anti-siphon, Frost-proof
- Vacuum Breaker:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in
- Weight:
- 1.221 lb