925LF 3/4 in. Bronze Alloy FIP x Hose Thread Garden Valve

Part #A925LF  |  Item #5112757  |  Manufacturer Part #925LF

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: 925LF

End Connection 1: FIPS

End Connection 2: Threaded

End Connections: FIPS x Threaded

Material: Bronze Alloy

Maximum Pressure: 125 psi

Valve Operator: Wheel Handle

Valve Size: 3/4 in

Valve Type: Garden Valve