4 x 12 x 6 in. Center End Boot

You last purchased this on
 
Champion Manufacturing

4 x 12 x 6 in. Center End Boot

This product requires certification to purchase.
You last purchased this on
 
Champion Manufacturing

4 x 12 x 6 in. Center End Boot

  • Fast #
  • Part #CHA4091
  • Item #1799769
  • Manufacturer Part #4091
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
End Boot Position:
Center
Length:
12 in
Register Boot Opening:
4 in x 12 in
Width:
4 in