4 x 12 x 7 in. Center End Boot
4 x 12 x 7 in. Center End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 7 in
- End Boot Position:
- Center
- Length:
- 12 in
- Register Boot Opening:
- 4 in x 12 in
- Width:
- 4 in