8 in. x 6 in. 26 ga Galvanized No-Crimp Duct Increaser/Reducer
8 in. x 6 in. 26 ga Galvanized No-Crimp Duct Increaser/Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 8 in x 6 in
- Gauge (metal):
- 26 ga
- Length:
- 6 in
- Material:
- Steel
- Width:
- 8 in