4 in. Brass FNPT x Flanged Piston Check Valve
4 in. Brass FNPT x Flanged Piston Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass Construction
- FNPT or 4 Bolt Square Flange Mounting
- Designed for Air, Hydraulic or Manual Actuation
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- Material:
- Brass
- Pressure - Maximum:
- 45 psi
- Valve Body Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Piston Check Valve