6 in. Brass FNPT x Flanged Gate Valve

You last purchased this on
 
Chandler Equipment

6 in. Brass FNPT x Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chandler Equipment

6 in. Brass FNPT x Flanged Gate Valve

  • Fast #
  • Part #C10602000MZ
  • Item #5092105
  • Manufacturer Part #1060-2000 MZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick opening lever action
  • All brass construction
  • Quality vacuum pumper valves
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Material:
Brass
Pressure - Maximum:
22 psi
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
6 in
Valve Type:
Gate Valve