5 Piece Technicians Plier Set

You last purchased this on
 
Channellock

5 Piece Technicians Plier Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Channellock

5 Piece Technicians Plier Set

  • Fast #
  • Part #CTOOLROLL1
  • Item #7360973
  • Manufacturer Part #TOOL ROLL-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Undercut tongue & groove design won't slip
  • PermaLock® fastener eliminates nut and bolt failure
  • Set Includes: 9.5" Tongue & Groove, 9.5" Crimping Plier, 7.75" HL Diag Cutting Plier, 8" Long Nose, and 6.5" Slip Joint
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • Patented reinforcing edge minimizes stress breakage
  • Requires Certification

Specifications

Application:
Auto, Construction, Plumbing, Electrical, Mechanical
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Steel
Depth:
2-1/2 in
GSA Approved:
No
Handle Material:
Vinyl
Handle Type:
Dipped
Length:
10-1/2 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
5
Tool Type:
Tool Set
Weight:
3.35 lb
Width:
4 in