Manual Multi-Bit 6 Piece Screwdriver
Manual Multi-Bit 6 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High torque acetate handles for superior durability and solvent resistance
- Custom heat-treated alloy steel blades
- Set Includes: Phillips #2 x 6", #2 x 4", #1 x 3" and slotted 1/4" x 6", 1/4" x 4", 3/16" x 3" screw drivers
- Precision machined vapor blast tips for a precise fit
- Nickel chrome finish for exceptional corrosion resistance
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Chrome
- Depth:
- 1-39/100 in
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Length:
- 15-7/50 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 6
- Tool Type:
- Screwdriver
- Weight:
- 2.4 lb
- Width:
- 8-93/100 in