20-1/4 x 5.5 in. Plier
PermaLock® 20-1/4 x 5.5 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B107.23
- Collection:
- PermaLock®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Handle Length (in):
- 2-47/50 in
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Jaw Capacity (in):
- 5.5 in
- Jaw Depth (in):
- 3-19/100 in
- Jaw Width (in):
- 9-3/10 in
- Length:
- 20-1/4 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Tool Type:
- Plier
- Weight:
- 3.68 lb