4 x 5 in. Standard Cast Iron Closet Flange
4 x 5 in. Standard Cast Iron Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Cast Iron MPT and Brass MPT
- Used with cast iron fittings
- MPT – Male Pipe Thread
Specifications
- ASTM:
- ASTM A 74
- Application:
- DWV
- CSA Certified:
- No
- Closet Flange Connection Type:
- OD
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Flanged
- End Connections:
- Spigot x Flanged
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 4 in x 5 in
- Length:
- 5-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF:
- Yes
- NSF Certified:
- Yes
- Test Cap Included:
- No
- Weight:
- 4.5 lb
- Width:
- 7-3/4 in