1-1/2 in. Spigot x FPT ABS Swivel Trap Plug Adapter

Part #CA900XJ  |  Item #7899773  |  Manufacturer Part #5803-2-SW-EL

$17.94 EACH
View All Sizes

Added to your cart. View Cart
Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #CA900XJ | Item #7899773 | Mfr. Part #5803-2-SW-EL

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.94 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.

Product Details

Specifications

Application: Commercial

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: FPT

End Connections: Spigot x FPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: ABS

NSF Certified: No

UL Listed: No