3 in. ChemDrain CPVC to Plain-End High-Silicon Iron Transition Coupling
3 in. ChemDrain CPVC to Plain-End High-Silicon Iron Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Class 150.
- Bronze disc on 1"–2".
- Solder or brazing alloy melting point must be high enough to withstand line pressure and temperature conditions and be compatible with fluid medium.
- Part of the TrueFit® system and Made in the USA
- Not intended for pressure use
- MIL-V-18436, Style A, Type III valves and Fed. Spec.
- Meet Military Spec.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311
- Application:
- Chemical
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Transition Coupling
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Schedule Class:
- 40
- Weight:
- 0.536 lb
- Width:
- 4.25 in