4 in. 2-Ply Ultra Strong Bathroom Tissue in White (Case of 4) (Case of 4)
4 in. 2-Ply Ultra Strong Bathroom Tissue in White (Case of 4) (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diamond weave texture
- Safe for sewer and septic systems
- Outstanding quality, softness and strength
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Length:
- 4 in
- Package Quantity:
- Case of 4
- Width:
- 4 in